Welcome to Würth Slowakia For trade customers only

Rivet nut with round pan head

Rivet nut dome head aluminium open
NUT-RIV-MHD-ALU-(0,5-3,0)-7X12-M5

Art.-no. 094820 5

EAN 4048539234578

Price for selected packaging unit
Rivet nut with round pan head

Art.-no. 094820 5

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With round pan head
Notice

The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Thread type x nominal diameter (D)

M5

Head diameter (d1)

11.0 mm

Outer diameter (d2)

7.0 mm

Length (l1)

12 mm

Head height (k1)

1.0 mm

Min./max. grip range (s1)

0.5-3.0 mm

Drill hole diameter

7.1 mm

Tensile fracture load

4300 N

Max. tightening torque

4 Nm

Head type

Dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information