Roll-in sliding block with spring ball sst
Roll-in sliding block with spring ball sst
NUTSTN- A2-BLK-M8-17X9,6MM
Art.-no.
4952600282
EAN 4056807473673
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Thread type x nominal diameter (M) | M8 |
Length (l1) | 22 mm |
Width (b1) | 17 mm |
Height (h1) | 9.6 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
Product weight (per item) | 17 g |