Welcome to Würth Slowakia For trade customers only

Rotary shaft sealing ring DIN 3760, plastic NBR, shape AS

DIN 3760 natural rubber NBR, shape AS
ROTSHFTSEAL-DIN3760-NBR-AS-35X62X7

Art.-no. 506123562
EAN 4062856587391

Price for selected packaging unit
Rotary shaft sealing ring DIN 3760, plastic NBR, shape AS

Art.-no. 506123562

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 3760

Form

AS

Internal diameter

35 mm

Outer diameter

62 mm

Width

7 mm

Material

NBR (Nitrile Butadiene Rubber)

Suitable for shafts

35 mm

Nominal size

35

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information