Welcome to Würth Slowakia For trade customers only

Round brush LM For solvent-based paints

ZEBRA round brush LM
RDBRSH-LM-SZ10

Art.-no. 069360010

EAN 4050382706515

Price for selected packaging unit
Round brush LM For solvent-based paints

Art.-no. 069360010

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality round brush for an excellent and even surface finish thanks to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Particularly long service life


  • The separation of the double cord binding allows the brush to be used for longer


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for painting tasks with solvent-based paints on smaller areas such as corners, pipes, window and door frames

Material of bristles

Synthetic

Colour of bristle

Black

Material of long handle

Wood

Length of bristles

90 mm

Size

10

Brush ring diameter

40 mm

Suitable for painting agent

Solvent-based lacquer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information