Round brush LM For solvent-based paints
ZEBRA round brush LM
RDBRSH-LM-SZ4
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Maximum quality round brush for an excellent and even surface finish thanks to particularly fine fibre tips
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Particularly long service life
- The separation of the double cord binding allows the brush to be used for longer
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Product information
Datasheets(X)
Application area
Suitable for painting tasks with solvent-based paints on smaller areas such as corners, pipes, window and door frames
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Length of bristles | 80 mm |
Size | 4 |
Brush ring diameter | 25 mm |
Suitable for painting agent | Solvent-based lacquer |