Welcome to Würth Slowakia For trade customers only

Round-head grooved pin ISO 8746 steel zinc-plated

ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-2,5X8

Art.-no. 0248712508

EAN 4050642473850

Price for selected packaging unit
Round-head grooved pin ISO 8746 steel zinc-plated

Art.-no. 0248712508

Price for selected packaging unit
Quantity
PU
x 6000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

8 mm

Head diameter (dk)

4.6 mm

Head height (k1)

1.6 mm

Chamfer length (c1)

0.75 mm

Material

Steel

Surface

Zinc plated

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information