Round-head grooved pin ISO 8746 steel zinc-plated
ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-2X3
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 2 mm |
Länge (l1) | 3 mm |
Head diameter (dk) | 3.7 mm |
Head height (k1) | 1.3 mm |
Chamfer length (c1) | 0.6 mm |
Werkstoff | Steel |
Oberfläche | Zinc plated |
ISO | 8746 |
Datasheets(X)
CAD data (available after login)