Round-head grooved pin ISO 8746 steel zinc-plated
ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-2X5
Art.-no. 0248710205
EAN 4060053809636
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 5 mm |
Head diameter (dk) | 3.7 mm |
Head height (k1) | 1.3 mm |
Chamfer length (c1) | 0.6 mm |
Material | Steel |
Surface | Zinc plated |
ISO | 8746 |