Round-head grooved pin ISO 8746 steel zinc-plated
ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-3X4
Art.-no. 0248710304
EAN 4045727037874
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 4 mm |
Head diameter (dk) | 5.45 mm |
Head height (k1) | 1.95 mm |
Chamfer length (c1) | 0.9 mm |
Material | Steel |
Surface | Zinc plated |
ISO | 8746 |
