Welcome to Würth Slowakia For trade customers only

Round-head grooved pin ISO 8746 steel zinc-plated

ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-4X6

Art.-no. 0248710406

EAN 4038898471219

Price for selected packaging unit
Round-head grooved pin ISO 8746 steel zinc-plated

Art.-no. 0248710406

Price for selected packaging unit
Quantity
PU
x 1200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

6 mm

Head diameter (dk)

7.25 mm

Head height (k1)

2.55 mm

Chamfer length (c1)

1.2 mm

Material

Steel

Surface

Zinc plated

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information