Welcome to Würth Slowakia For trade customers only

Round-head grooved pin ISO 8746 steel zinc-plated

ISO 8746 steel zinc plated
GRVDPIN-RDHD-ISO8746-(A2K)-6X16

Art.-no. 0248710616

EAN 4024835750875

Price for selected packaging unit
Round-head grooved pin ISO 8746 steel zinc-plated

Art.-no. 0248710616

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
Nominal diameter (d1)

6 mm

Length (l1)

16 mm

Head diameter (dk)

10.8 mm

Head height (k1)

3.75 mm

Chamfer length (c1)

1.8 mm

Material

Steel

Surface

Zinc plated

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information