Round-head grooved pins ISO 8746 A2 stainless steel plain
ISO 8746 A2 stainless steel, plain
GRVDPIN-RDHD-ISO8746-A-A2-2X8
Art.-no. 0267600208
EAN 4050382574299
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 1476
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 3.7 mm |
Head height (k1) | 1.3 mm |
Chamfer length (c1) | 0.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
ISO | 8746 |
