Round-head grooved pins ISO 8746 A2 stainless steel plain
GRVDPIN-RDHD-ISO8746-A-A2-3X6
Art.-no. 0267600306
EAN 4045727321683
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 1476
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 6 mm |
Head diameter (dk) | 5.45 mm |
Head height (k1) | 1.95 mm |
Chamfer length (c1) | 0.9 mm |
Material | Stainless steel A2 |
Surface | Plain |
ISO | 8746 |
