Welcome to Würth Slowakia For trade customers only

Round-head grooved pins ISO 8746, brass, plain

ISO 8746 plain brass
GRVDPIN-RDHD-ISO8746-A-BRS-2X4

Art.-no. 02678024

EAN 4046777561043

Price for selected packaging unit
Round-head grooved pins ISO 8746, brass, plain

Art.-no. 02678024

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 1476
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

4 mm

Head diameter (dk)

3.7 mm

Head height (k1)

1.3 mm

Chamfer length (c1)

0.6 mm

Material

Brass

Surface

Plain

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information