Welcome to Würth Slowakia For trade customers only

Round-head grooved pins ISO 8746 steel plain

ISO 8746 steel plain
GRVDPIN-RDHD-ISO8746-1,6X3

Art.-no. 0248701603

EAN 4038898729976

Price for selected packaging unit
Round-head grooved pins ISO 8746 steel plain

Art.-no. 0248701603

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.6 mm

Length (l1)

3 mm

Head diameter (dk)

3.0 mm

Head height (k1)

1.1 mm

Chamfer length (c1)

0.48 mm

Material

Steel

Surface

Plain

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information