Round-head grooved pins ISO 8746 steel plain
ISO 8746 steel plain
GRVDPIN-RDHD-ISO8746-2,5X3
Art.-no. 0248702503
EAN 4049557322032
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 3 mm |
Head diameter (dk) | 4.6 mm |
Head height (k1) | 1.6 mm |
Chamfer length (c1) | 0.75 mm |
Material | Steel |
Surface | Plain |
ISO | 8746 |
