Welcome to Würth Slowakia For trade customers only

Round-head grooved pins ISO 8746 steel plain

ISO 8746 steel plain
GRVDPIN-RDHD-ISO8746-2,5X5

Art.-no. 0248702505

EAN 4049557322018

Price for selected packaging unit
Round-head grooved pins ISO 8746 steel plain

Art.-no. 0248702505

Price for selected packaging unit
Quantity
PU
x 5000 pcs
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
Nominal diameter (d1)

2.5 mm

Length (l1)

5 mm

Head diameter (dk)

4.6 mm

Head height (k1)

1.6 mm

Chamfer length (c1)

0.75 mm

Material

Steel

Surface

Plain

ISO

8746

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information