Welcome to Würth Slowakia For trade customers only

Round head screw

W-4352 stainless steel A2 plain
SCR-MHD-SL-A2/70-M8X45

Art.-no. 43528 45

EAN 4047376487871

Price for selected packaging unit
Round head screw

Art.-no. 43528 45

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-4352, stainless steel, A2, bare, with slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

45 mm

Head diameter (dk)

20 mm

Head height (k1)

4.4 mm

Standards

CS

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Truss head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information