Round head screw with slot and nut W-0231, steel 04.8, zinc-plated with nut, slotted
SCR-MHD-NUT-04.8-2SL-(A2K)-M10X30
Art.-no. 023191030
EAN 4050642369528
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 5.5 mm |
Standards | CS |
Material | Steel |
Property class | 04.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Double slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Tightening torque 90% yield strength (1) | 17 Nm |
Min./max. resulting pre-load force (2) | 4.4-8.9 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ I6I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!