Round head screw with slot and nut W-0231, steel 04.8, zinc-plated with nut, slotted
SCR-MHD-NUT-04.8-2SL-(A2K)-M5X16
Art.-no. 023195 15
EAN 4038898834083
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 15 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.7 mm |
Standards | CS |
Material | Steel |
Property class | 04.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Double slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Tightening torque 90% yield strength (1) | 2.1 Nm |
Min./max. resulting pre-load force (2) | 1.1-2.2 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ I6I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!