Welcome to Würth Slowakia For trade customers only

Round head screw with slot and nut W-0231, steel 4.8, zinc-plated with nut, slotted

W-0231 steel 4.8 zinc plated with nut
SCR-MHD-NU-4.8-2SL-(A2K)-M5X40

Art.-no. 023195 40
EAN 4052712507359

Price for selected packaging unit
Round head screw with slot and nut W-0231, steel 4.8, zinc-plated with nut, slotted

Art.-no. 023195 40

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

40 mm

Head diameter (dk)

12 mm

Head height (k1)

2.7 mm

Standards

CS

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Truss head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread length (metric thread)

40 mm

Product class

C

EC declaration of conformity (CE)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information