Round head screw with slot and nut W-0231, steel 4.8, zinc-plated with nut, slotted
W-0231 steel 4.8 zinc plated with nut
SCR-MHD-NUT-4.8-2SL-(A2K)-M4X25
Art.-no.
023194 25
EAN 4038898834021
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 25 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.2 mm |
Standards | CS |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Design | With nut |