Welcome to Würth Slowakia For trade customers only

Round head screw with square neck DIN 603, A2 stainless steel, plain

DIN 603 A2/70 stainless steel plain
SCR-MHD-DIN603-A2/70-M5X40

Art.-no. 02265 40

EAN 4024835445450

Price for selected packaging unit
Round head screw with square neck DIN 603, A2 stainless steel, plain

Art.-no. 02265 40

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in an oval hole and allows tightening from the nut side without having to hold it

Notice

Depending on the type, these items are supplied with threading almost up to the head.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Use in wood construction, particularly carpentry, prefabricated house construction, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding, for heavy, separable transport racks or machines crates, transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Hole diameter is dependent on thread dimension. When joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.

Thread type x nominal diameter (d1)

M5

Length (l1)

40 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Head diameter (dk)

13.55 mm

Head height (k1)

3.3 mm

Square width (V)

5.48 mm

Square height (f)

4.10 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Shank diameter

5 mm

Thread length (metric thread) (b)

16 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information