Welcome to Würth Slowakia For trade customers only

Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR)

DIN 603, steel 8.8, zinc-nickel silver (ZNSHR)
SCR-MHD-DIN603-8.8-(ZNSHR)-M10X40

Art.-no. 418131040

EAN 4059608503907

Price for selected packaging unit
Round head screw with square neck DIN 603, silver zinc-nickel plated 8.8 steel (ZNSHR)

Art.-no. 418131040

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

40 mm

Material

Steel

Property class

8.8

Surface

Zinc nickel silver

Head diameter (dk)

24.65 mm

Head height (k1)

5.38 mm

Square width (V)

10.58 mm

Square height (f)

6.60 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Thread type

Metric thread

Pitch

1.5 mm

Shank diameter

10 mm

Thread length (metric thread) (b)

26 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information