Welcome to Würth Slowakia For trade customers only

Round head screw with square neck DIN 603, steel 10.9, zinc-plated, blue passivated (A2K)

DIN 603 steel 10.9 zinc plated
SCR-MHD-DIN603-10.9-(A2K)-M12X35

Art.-no. 007601235
EAN 4057709641146

Price for selected packaging unit
Round head screw with square neck DIN 603, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 007601235

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

35 mm

Material

Steel

Property class

10.9

Surface

Zinc plated

Head diameter (dk)

30.65 mm

Head height (k1)

6.95 mm

Square width (V)

12.7 mm

Square height (f)

8.75 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information