Welcome to Würth Slowakia For trade customers only

Round head screw with square neck

DIN 603 steel 8.8 zinc plated thick-layer pass.
SCR-MHD-DIN603-8.8-(VZD)-M10X80

Art.-no. 007651080
EAN 4062856294756

Price for selected packaging unit
Round head screw with square neck

Art.-no. 007651080

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 603, zinc-plated steel 8.8, thick-film passivated (VZD)

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.



Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

80 mm

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Head diameter (dk)

24.650 mm

Head height (k1)

5.38 mm

Square width (V)

10.58 mm

Square height (f)

6.6 mm

Standards

DIN 603

RoHS-compliant

Yes

Head details

With square neck

Thread type

Metric thread

Pitch

1.5 mm

Shank diameter

10 mm

Thread length (metric thread) (b)

26 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information