Welcome to Würth Slowakia For trade customers only

Round head screw with square neck

DIN 603, steel 8.8, zinc-nickel silver (ZNSHR)
SCR-MHD-DIN603-8.8-(ZNSHR)-M10X25

Art.-no. 418131025
EAN 4059608503877

Price for selected packaging unit
Round head screw with square neck

Art.-no. 418131025

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 603, steel 8.8 zinc-nickel silver (ZNSHR)

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Länge (l1)

25 mm

Werkstoff

Steel

Property class

8.8

Oberfläche

Zinc nickel silver

Head diameter (dk)

24.65 mm

Head height (k1)

5.38 mm

Square width (V)

10.58 mm

Square height (f)

6.60 mm

Normen

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Thread type

Metric thread

Pitch

1.5 mm

Shank diameter

10 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information