Welcome to Würth Slowakia For trade customers only

Round head screw with square neck and nut DIN 603, steel 4.8, plain, with nut

DIN 603 plain steel 4.8 with nut
SCR-MHD-DIN603-NUT-4.8-M10X170

Art.-no. 0223010170

EAN 4045727323786

Price for selected packaging unit
Round head screw with square neck and nut DIN 603, steel 4.8, plain, with nut

Art.-no. 0223010170

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Use in wood construction, especially carpenter's workshops, pre-fabricated house construction, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding construction, for heavy, demountable transport racks or machine crates and transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Hole diameter is dependent on thread dimension. For joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.

Thread type x nominal diameter (d1)

M10

Length (l1)

170 mm

Material

Steel

Property class

4.8

Surface

Plain

Head diameter (dk)

24.65 mm

Head height (k1)

5.38 mm

Square width (V)

10.58 mm

Square height (f)

6.6 mm

Standards

DIN 603

RoHS-compliant

Yes

Design

With nut

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Thread length (metric thread) (b)

32 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information