Welcome to Würth Slowakia For trade customers only

Round head screw with square neck and nut Similar to DIN 603, steel 4.8, zinc-plated with washer and nut

DIN 603 similar steel 4.8 zinc plated with nut
SCR-MHD-4.8-NUT-WSH-(A2K)-M8X25

Art.-no. 022399825
EAN 4038898052326

Price for selected packaging unit
Round head screw with square neck and nut Similar to DIN 603, steel 4.8, zinc-plated with washer and nut

Art.-no. 022399825

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Use in lightweight metal construction, dry walling, garage door construction (sectional doors, roller doors, retractable doors, etc.) for profiles and brackets with prefabricated slots. Use in dry walling for U-profiles and brackets with prefabricated slots.

Thread type x nominal diameter (d1)

M8

Length (l1)

25 mm

Material

Steel

Property class

4.8

Surface

Zinc plated

Head diameter (dk)

20 mm

Head height (k1)

5 mm

Square width (V)

8.58 mm

Square height (f)

1.7 mm

Washer diameter

25 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread) (b)

13 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information