Round head tapping screw, shape C, H recessed head DIN 7981, steel, nickel-plated (E2J), round head, PH drive, shape C
DIN 7981 steel nickel-plated round head H shape C
SCR-PANHD-DIN7981-C-H2-(E2J)-3,5X9,5
Art.-no.
0115043595
EAN 4055375556757
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated core hole
- Reference values for selecting the correct core-hole diameter are included in DIN 7975
- Shape C = thread with tip
- Shape F = thread without tip
- Shape R = thread with a rounded tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Nickel plated |
Form | C |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 6.9 mm |
Head height (k1) | 2.6 mm |
Internal drive | H2 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |