Round wire snap ring and snap ring groove for drill holes
DIN 9926 for drill hole
SNAPRG-DIN9926-D7,0
Art.-no.
0490000007
EAN 4024835827140
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 9926, steel, plain
Notice
DIN 9926 replaces DIN 7993 shape B
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | RB 7 |
Suitable for holes | 7 mm |
Suitable for groove diameter | 7.8 mm |
Outer diameter (d1) | 7.9 mm |
Slot width (e1) | 4 mm |
Width (b1) | 0.8 mm |
Thickness (s1) | 0.8 mm |
Standards | DIN 9926 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |