Round wire snap ring and snap ring groove for shafts
DIN 9925 for shaft
SNAPRG-DIN9925-D34,0
Art.-no.
049000 034
EAN 4038898857716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 9925, steel, plain
Notice
DIN 9925 replaces DIN 7993 shape A
Product information
Datasheets(X)
![]() | |
Type | RW 34 |
Suitable for shafts | 34 mm |
Suitable for groove diameter | 31.5 mm |
Internal diameter (d1) | 31.1 mm |
Slot width (e1) | 4 mm |
Width (b1) | 2.5 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |