Round wire snap ring and snap ring groove for shafts
DIN 9925 for shaft
SNAPRG-DIN9925-D5,0
Art.-no.
049000 005
EAN 4024835526258
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 9925, steel, plain
Notice
DIN 9925 replaces DIN 7993 shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | RW 5 |
Suitable for shafts | 5 mm |
Suitable for groove diameter | 4.2 mm |
Internal diameter (d1) | 4.1 mm |
Slot width (e1) | 1 mm |
Width (b1) | 0.5 mm |
Thickness (s1) | 0.5 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |