Round wire snap ring and snap ring groove for shafts
DIN 9925 for shaft
SNAPRG-DIN9925-D55,0
Register now and access more than 125,000 products
DIN 9925 replaces DIN 7993 shape A
![]() | |
Type | RW 55 |
Suitable for shafts | 55 mm |
Suitable for groove diameter | 51.8 mm |
Internal diameter (d1) | 51.1 mm |
Slot width (e1) | 4 mm |
Width (b1) | 3.2 mm |
Thickness (s1) | 3.2 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)