Rubber grommets made of polychloroprene rubber Insulating sleeves CR
Rubber grommet, polychloroprene
RBRSLEV-CR-BLK-(1,25-2MM)-20MM
Art.-no. 0771891000
EAN 4056807787671
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rubber grommets for isolation and cable protection
- Grommets provide a cost-effective and quick way to insulate and protect cable connections.
- Rubber grommets protect against contamination, corrosion and abrasion.
- They act as an anti-kink protection and give the cabling an ergonomic and favourable appearance.
Product information
Datasheets(X)
Suitable for cable diameter | 1.25 - 2 mm |
Length | 20 mm |
Internal diameter | 1.25 mm |
Material thickness | 0.5 mm |
Material | Polychloroprene |
RoHS-compliant | Yes |
Colour | Black |
Min./max. temperature conditions | -30 to 90 °C |
Shore A hardness | 40 +/- 5 |
Tensile strength | 6.5 MPa |
Flammability | Self-extinguishing in accordance with UL94 V0 |