Welcome to Würth Slowakia For trade customers only

S1P safety sandals Challenge

SAFESANDA-S1P-BLACK/GREEN-SZ42

Art.-no. 5357212420

EAN 4056807638867

Price for selected packaging unit
S1P safety sandals Challenge

Art.-no. 5357212420

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metal-free safety sandals excellently combine functionality, walking comfort and a modern design.
  • Upper material: Breathable suede
    Removable 3D textile inserts
    Kevlar outsole
    Composite toe caps
    Energy absorption capacity in the heel area
    Non-slip, anti-static SRC sole
    Hydrocarbon- and oil-resistant sole
    Comfort width 11
    100% metal-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Vehicle workshops
    Interior construction
    Installation work
    Warehousing/logistics
    Sanitary installations
    Joiners/carpenters


Suitable for:


  • General industry

Colour

Black, Green

Size

42

Material of shoes upper

Suede with textile insert

Safety category

S1P

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information