Welcome to Würth Slowakia For trade customers only

S3 New Eco high-cut safety boot

Safety boots S3 New Eco
BOOTS NEW ECO S3 BLACK 46

Art.-no. M422249046
EAN 4255576598680

Price for selected packaging unit
S3 New Eco high-cut safety boot

Art.-no. M422249046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and comfortable S3 high-cut safety boot made of smooth leather with reflective elements for improved visibility
  • Water-repellent smooth leather, reflective elements

  • Fabric lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, fabric penetration-resistant midsole

  • PU outer sole SRC, width 11

  • Metal-free, made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

46

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information