Welcome to Würth Slowakia For trade customers only

Feather key, high shape DIN 6885, steel, plain, shape B

FEATHKEY-DIN6885-C45C-B-5X5X14

Art.-no. 0410705014

EAN 4038898573692

Price for selected packaging unit
Feather key, high shape DIN 6885, steel, plain, shape B

Art.-no. 0410705014

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

5 mm

Height (h1)

5 mm

Length (l1)

14 mm

Material

Steel

Surface

Plain

Form

B

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information