S3 New Eco safety boot
Safety shoe S3 New Eco
SHOE NEW ECO S3 BLACK 38
Art.-no.
M418207038
EAN 4255576598482
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Robust and comfortable S3 safety boot made of smooth leather with reflective elements for improved visibility
- Water-repellent smooth leather, reflective elements
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- PU outer sole SRC, width 11
- Metal-free, made in Europe
Product information
Datasheets(X)
Colour | Black, Red |
Size | 38 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 5 |