Welcome to Würth Slowakia For trade customers only

S3 safety boots Uvex Quatro Pro 8403

Safety boots S3 Uvex Quatro Pro 8403
BOOTS-UVEX-QUATRO-PRO-84032-S3-SZ39

Art.-no. 1931003953

EAN 4054458737908

Price for selected packaging unit
S3 safety boots Uvex Quatro Pro 8403

Art.-no. 1931003953

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, modern safety boots with an extra-wide fit and a robust, hydrophobic leather upper for tough outdoor applications.
  • Suitable for Uvex medicare orthopaedic modifications and inserts

  • Uvex climazone ensures an optimal foot temperature at all times: Breathable textile lining and climate comfort footbed with moisture control system

  • Easy to slip on and off due to the zip on the inside

  • Anti-static Uvex 3D hydroflex® foam footbed for optimal cushioning in the heel and forefoot area. Protection class S3 in accordance with EN ISO 20345:2022 + A1:2024 with additional marking for very good slip resistance (SR)

  • Very durable, hydrophobic leather upper with foamed cover cap, which additionally protects the material

  • Outdoor outer sole design offers a high level of stability due to the heel brace, support in the ankle area and a rough, non-slip and self-cleaning tread

  • Reliable protection for people and material: Puncture-resistant steel midsole, steel toe cap and stabilising Uvex anti-twist heel cap for ankle twist protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information