SC long twist drill bit DIN 338
Twist drill solid carbide DIN338 5xD type N
DRL-TWST-MET-DIN338N-SC-D5,1MM
Art.-no.
5443000272
EAN 4055375889459
Price for selected packaging unit

















Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.
Notice
≤ Ø 2.9 mm - 4 surface grinding
≥ Ø 3.0 mm - 6 surface grinding
≥ Ø 3.0 mm - 6 surface grinding
Product information
Datasheets(X)