Welcome to Würth Slowakia For trade customers only

SC long twist drill bit DIN 338

Twist drill solid carbide DIN338 5xD type N
DRL-TWST-MET-DIN338N-SC-D5,4MM

Art.-no. 5443000275
EAN 4055375889480

Price for selected packaging unit
SC long twist drill bit DIN 338

Art.-no. 5443000275

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.
Notice ≤ Ø 2.9 mm - 4 surface grinding
≥ Ø 3.0 mm - 6 surface grinding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6156

Material to be processed

Steel, Titanium, Copper, Brass, Aluminium

Standards

DIN 338

Design

Long

Surface

Plain

Max. drilling depth (D)

5xD

Cutting material

SC

Angle of the tip

118 Degree

Number of cutting edges

2 PCS

Coolant supply

External

Diameter (d1)

5.4 mm

Shank style

Cylindrical

Length (l1)

93 mm

Chip flute length (l2)

57 mm

Tolerance of cutting edge diameter

h7

Shank diameter (d2)

5.4 mm

Drill design

6 ground faces

Tolerance of shank diameter

h5

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information