Welcome to Würth Slowakia For trade customers only

SC long twist drill bit DIN 338

Twist drill solid carbide DIN338 5xD type N TiAlN
DRL-TWST-MET-DIN338N-SC-TN-D3,9MM

Art.-no. 5443000370
EAN 4055375890424

Price for selected packaging unit
SC long twist drill bit DIN 338

Art.-no. 5443000370

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.
Notice ≤ Ø 2.9 mm - 4 surface grinding
≥ Ø 3.0 mm - 6 surface grinding