Welcome to Würth Slowakia For trade customers only

SC twist drill bit, internal cooling DIN 6537K

Twist drill bit SD DIN6537K 3xD type N IC TiAlN-S Inox
DRL-TWST-DIN6537K-IX-IC-SC-TNS-HB-D3,0MM

Art.-no. 5443002254
EAN 4055375912072

Price for selected packaging unit
SC twist drill bit, internal cooling DIN 6537K

Art.-no. 5443002254

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With internal cooling channels, in particular for machining stainless steels. High stability owing to straight main cutter. Special grinding ensures optimal chip breakage, high centring accuracy and low cutting forces. High thermal stability.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6827

Material to be processed

Steel, Cast metal, Stainless steel, Titanium

Standards

DIN 6537

Design

Short

Surface

TiAlN-S

Max. drilling depth (D)

3xD

Cutting material

SC

Number of guiding chamfers

2 PCS

Angle of the tip

135 Degree

Number of cutting edges

2 PCS

Coolant supply

Internal

Diameter (d1)

3.0 mm

Shank style

Cylindrical DIN 6535-HB

Length (l1)

62 mm

Chip flute length (l2)

20 mm

Tolerance of cutting edge diameter

h7

Shank diameter (d2)

6 mm

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information