SL locking device
SL-locking device steel zinc plated
LOK-SL-ESN08-(A2K)-D12,0MM
Art.-no.
0491012
EAN 4038898515906
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K)
- Radial shaft locking clip that can be fitted and removed without tools
- Balances out longitudinal tolerances thanks to spring-action legs
- Rattle-free fit thanks to axial pretension
- Double retention against accidental removal
- High axial load-bearing capacity
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts (d2) | 12 mm |
Suitable for groove diameter (d3) | 9 mm |
Suitable for groove width (m1) | 1.15 mm |
Internal diameter (d1) | 9.4 mm |
Width (b1) | 22 mm |
Height (h1) | 25.9 mm |
Material | Steel |
Surface | Zinc plated |
Form | ESN08 |
RoHS-compliant | Yes |