Welcome to Würth Slowakia For trade customers only

SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap

Combi screw tap SMART STEP EU+ NANOPROTECT hex
MATAP-COMBI-HSCO-SMARTSTEP-EU+-HEX-M6

Art.-no. 0658990060

EAN 4099618836626

Price for selected packaging unit
SMART STEP EU+ HSCo nanoProtect hexagon combination screw tap

Art.-no. 0658990060

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for drill/drivers and tangential impact drivers: With unequal stepped drill bit tip geometry and special coating for precise drilling, thread cutting and deburring in almost all materials

Maximum comfort


  • Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist

  • Drilling, thread cutting and countersinking/deburring in just one operation: No tool change required, saving time and costs

  • Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance


Maximum service life due to nanoProtect coating


  • Significantly longer service life than conventional combination screw taps


Maximum speed


  • Up to 3 times faster than comparable combination screw taps with conventional tip geometry


Maximum precision


  • High-precision, circular holes provide the perfect foundation for high-quality subsequent thread cutting

  • Optimised thread tooth pitch for even lower risk of breakage and perfect, true-to-gauge through hole threads in accordance with ISO 2 (6H)


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


1/4 inch hexagon bit shank, type E


  • Ground from solid material for the best possible concentricity and dimensional accuracy

  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers

  • No snagging at the hole exit


Available exclusively from WÜRTH



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For use with 1/2 inch impact drivers, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the combination screw tap to break.

  • Only suitable for through hole threads with a material thickness of up to 1 x M* (e.g. M10 = 10 mm material thickness)

  • Countersinking in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) is not possible

  • Sufficient coolant and lubricant must be added
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for through holes with a material thickness of up to 1 x M* (e.g. M10 = 10 mm material thickness)

  • Ideal for use in tangential impact drivers

  • Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills

  • For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron, aluminium, plastic and non-ferrous metals.
Instructions
  • Sufficient coolant and lubricant must be used

  • It is essential to observe the recommended cutting values for use with tangential impact drivers and for conventional use with drill/drivers or with box column drills. If drilling with a drill/driver or with a box column drill, it is essential to significantly reduce the speed for thread cutting and countersinking/deburring after drilling.

  • Be sure to work in a straight line. Avoid tilting at all costs: Risk of tool breakage!

  • Before reversing the combination screw tap, make sure to remove all threads of the tool from the drill hole. Failure to do so may cause the cutting edges or the tool to break.

  • Make sure there is sufficient battery capacity!

Thread type x nominal diameter

M6

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal, Aluminium

Hole type

Clearance hole ≤ 1xD

Quality

ZEBRA-Premium

Suitable for machine type

Cordless screwdrivers, Drill, Pedestal drilling machine, Impact wrenches

Pitch

1.0 mm

Length

57 mm

Shank diameter

1/4 in

Cutting material

HSCo

Surface

nanoProtect

Shank style

Hexagon bit holder, shape E, DIN3126

Tolerance of screw taps

ISO 2X (6HX)

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Suitable for tensile strength up to

1400 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information