Welcome to Würth Slowakia For trade customers only

SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 23 pieces

Twst dr. bt SMART STEP HSCo NANOPROTECT hex 23 pcs
DRL-SORT-SMARTSTEP-NANOPROTECT-HEX-23PCS

Art.-no. 0626990023

EAN 4099618844300

Price for selected packaging unit
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 23 pieces

Art.-no. 0626990023

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extra-short version with unequal stepped drill bit tip geometry and coating for almost all materials

Maximum comfort


  • Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist

  • Extra-short version, similar to DIN 1897, for maximum stability and robustness

  • Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance


Maximum service life due to nanoProtect coating


  • Up to 8 times longer than our uncoated SMART STEP EU+ HSCo drill bit

  • Up to 35 times longer service life than conventional HSS impact drill bits with coating


Maximum speed


  • Up to 2 times faster than comparable twist drill bits with conventional tip geometry that are suitable for use with impact drivers


Maximum precision


  • Precise, circular holes without tearing or splintering

  • Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


1/4 inch hexagon bit shank, type E


  • Ground from solid material for the best possible concentricity and dimensional accuracy

  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers

  • No snagging at the hole exit


Available exclusively from WÜRTH



Compact and practical system cassette suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening

Notice
  • For use with 1/2 inch impact drivers, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the twist drill bit to break.

  • For blind holes, please be aware of the extended drill tip (see dimension l3)!

  • The innovative point geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular holes.

  • The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life.

  • The service life can be significantly increased by using sufficient coolant and lubricant. This is strongly recommended, especially when used with an impact driver and when drilling stainless steel and aluminium.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for use in tangential impact drivers

  • Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills

  • For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood, and soft and light wood.

  • Perfect for drill holes in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials

  • Ideal for high-precision, comfortable and fast working in solid material

Number of pieces in assortment/set

23 PCS

Quality

ZEBRA-Premium

Shank style

Hexagon bit holder, shape E, DIN3126

Material to be processed

Steel, Stainless steel, Cast iron, Titanium, Special alloy, Non-ferrous metal, Aluminium

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Brass, short-chipping, Brass, long-chipping, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced, Aluminium, Aluminium alloys, Aluminium wrought alloys

Surface

nanoProtect

Cutting material

HSCo

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling behaviour (point system)

4 of 4 points

Self-centring

Yes

SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 23 pieces including:
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-2,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-2,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-3,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-3,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-4,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-4,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-5,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-5,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-6,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-6,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-7,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-7,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-8,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-8,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-9,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-9,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-10,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-10,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-11,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-11,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-12,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-12,5MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
1 x
SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit for drill/drivers and tangential impact drivers

DRL-TWST-SMARTSTEPNANOPROTECT-HEX-13,0MM

Description: Extra short version with unequal stepped drill bit tip geometry and coating for almost all materials
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS18 SUBCOMPT)-2X2AH

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
x 1 pcs
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information