Welcome to Würth Slowakia For trade customers only

STAR COTTON trousers

Trousers STAR COTTON
TROUSERS STAR COTTON DARK BLUE 42

Art.-no. M403624419

EAN 4255576503011

Price for selected packaging unit
STAR COTTON trousers

Art.-no. M403624419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable trousers made from 100 % cotton
  • Maximum comfort and ergonomic cut, no scratch clothing (concealed buttons), hook-and-loop fasteners

  • Two front pockets, one ruler pocket, one thigh pocket, two back pockets, ergonomic cut at the knee, elasticated waistband

  • Hem can be let out by up to 5 cm

  • Suitable for individual adjustments

  • Robust, 100 % pure cotton
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

42

Size FR/ES/PT/BE

36

Material

100% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information