STRONG one-handed clamp
One-handed clamp STRONG
QCKCLMP-750MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For easy clamping and spreading of workpieces
- One-handed operation for opening, spreading and clamping
- Convenient and easy handling of the clamp, due to ergonomically shaped 2-component handles
- Large clamping jaws for a secure hold of workpieces
- Very high clamping force
- Simple and fast conversion of the clamp from clamping to spreading, the front component can be changed at the push of a button
- Spacer for increased convenience
- Plastic protective caps with integrated cross prism for secure fixing of round materials
Product information
Datasheets(X)
Max. external clamping width (L1 max.) | 750 mm |
Overhang (L2) | 90 mm |
Profile thickness | 6 mm |
Profile width (B) | 20 mm |
Tension force | 3000 N |
Max. internal clamping width (L max.) | 990 mm |