SUB Basket floor unit internal extension
PULOUTBSKT-FE-CPBRD-SUB-BASKET-450MM
Art.-no. 0684901653
EAN 4050382270009
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fully extending and self-closing with integrating damping element
- Convenient access and view of hanging baskets
- Cushioned track closure
- Hanging baskets from steel wire with a diameter of 7 mm, high-gloss chrome-plated
- 25 mm spacer strip on one side for bridging hinges
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Cabinet width | 450 mm |
Suitable for side thickness | 16-19 mm |
Min. clear installation depth | 515 mm |
Installation height | 160 mm |
Load capacity | 30 kg |
Pullout type | Full extension |
